Check Availability
  • BALDWIN FILTERS 

    Foam Blanket

  • Item # 4ZEC5
  • Mfr. Model # PA2001 FOAM
Foam Blanket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZEC5
Mfr. Model # PA2001 FOAM
UNSPSC #40161505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Foam Blanket
Width 4-1/2"
Height 1/2"
Length 17-1/8"
For Use With PA2001
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms