Check Availability
  • BALDWIN FILTERS 

    Filter Service Kit; For Use With Mack

  • Item # 4ERL7
  • Mfr. Model # BK6185
Filter Service Kit; For Use With Mack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4ERL7
Mfr. Model # BK6185
UNSPSC #40161504
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Filter Service Kit
For Vehicle Type - Filter Kits Mack
Includes (2) B7225 Full-Flow Lube, (1) BC7242 By-Pass Lube Spinner, (1) BF7656 Primary Fuel, (1) BF7773 Secondary Fuel, (1) BW5178 Coolant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.