Check Availability
  • BALDWIN FILTERS 

    Filter Service Kit; For Use With International

  • Item # 4ERK1
  • Mfr. Model # BK6619
Filter Service Kit; For Use With International
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4ERK1
Mfr. Model # BK6619
UNSPSC #40161504
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Filter Service Kit
For Vehicle Type - Filter Kits International
Includes (1) B7030 Lube, (1) BF7629 Fuel and (1) BW5137 Coolant
Primary Cross-Reference SKUs Luber-finer LK204I; Wix 24567
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.