Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 42371" Height, 9-15/16" to 11-31/32" Length

  • Item # 48XM68
  • Mfr. Model # PA10017
Air Filter, Element Only, Rectangular, 42371" Height, 9-15/16" to 11-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XM68
Mfr. Model # PA10017
UNSPSC #40161505
Shipping Weight 0.458 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 42371"
Width 8-21/32"
Length 9-15/16" to 11-31/32"
Description/Special Features Engine Filter
* This product's country of origin is subject to change

Compliance and Restrictions