Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 25/32" Height, 9-19/64" Length

  • Item # 48XM65
  • Mfr. Model # PA100009
Air Filter, Rectangular, 25/32" Height, 9-19/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XM65
Mfr. Model # PA100009
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Republic of Kosovo *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 8-37/64"
Length 9-19/64"
Description/Special Features Engine Filter
* This product's country of origin is subject to change

Compliance and Restrictions