Check Availability
  • BALDWIN FILTERS 

    EngineAirFilter,Element Only,Rectangular

  • Item # 40LK72
  • Mfr. Model # CA5790
EngineAirFilter,Element Only,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LK72
Mfr. Model # CA5790
UNSPSC #40161505
Shipping Weight 5.2 lbs
Country of Origin Mexico *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 9-9/32"
Width 5-1/4"
Length 26-1/8"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions