Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-19/64" Height, 11-59/64" Length

  • Item # 53PY23
  • Mfr. Model # PA30155
Air Filter, Element Only, Rectangular, 1-19/64" Height, 11-59/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PY23
Mfr. Model # PA30155
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-19/64"
Width 9-51/64"
Length 11-59/64"
Description/Special Features Foam Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions