Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/32" Height, 8-11/32" Length, 8-11/32" to 7-5/8" Outside Dia.

  • Item # 52VZ34
  • Mfr. Model # PA30150
Air Filter, Rectangular, 1-3/32" Height, 8-11/32" Length, 8-11/32" to 7-5/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VZ34
Mfr. Model # PA30150
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/32"
Width 7-5/8"
Length 8-11/32"
Outside Dia. 8-11/32" to 7-5/8"
Description/Special Features Cabin Air Filter
Includes A. Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions