Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-9/16" Height, 5-47/64" Length, 8-15/64" Outside Dia.

  • Item # 52KA77
  • Mfr. Model # PA30117
Air Filter, Rectangular, 1-9/16" Height, 5-47/64" Length, 8-15/64" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KA77
Mfr. Model # PA30117
UNSPSC #40161505
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-9/16"
Width 8-15/64"
Length 5-47/64"
Outside Dia. 8-15/64"
Description/Special Features Engine Filter
Includes A. Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions