Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-1/8" Height, 8-13/64" Length

  • Item # 52AZ73
  • Mfr. Model # PA30148
Air Filter, Element Only, Rectangular, 1-1/8" Height, 8-13/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AZ73
Mfr. Model # PA30148
UNSPSC #40161505
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-1/8"
Width 4-37/64"
Length 8-13/64"
Description/Special Features Heavy Duty Round Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions