Check Availability
  • BALDWIN FILTERS 

    Engine AirFilter,ElementOnly,Rectangular

  • Item # 4ZLR1
  • Mfr. Model # PA4184
Engine AirFilter,ElementOnly,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLR1
Mfr. Model # PA4184
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/4"
Width 8-5/8"
Length 8-29/32"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close