Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 15/16" Height, 4-11/16" Length

  • Item # 4ZFN3
  • Mfr. Model # PA5350
Air Filter, Element Only, Rectangular, 15/16" Height, 4-11/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZFN3
Mfr. Model # PA5350
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 15/16"
Width 3-9/32"
Length 4-11/16"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions