Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 10-13/32" Height, 10-13/32" Length

  • Item # 4YYY8
  • Mfr. Model # PA4756
Air Filter, Rectangular, 10-13/32" Height, 10-13/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYY8
Mfr. Model # PA4756
UNSPSC #40161505
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 10-13/32"
Width 5-5/8"
Length 10-13/32"
Description/Special Features Foam Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions