Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 15/16" Height, 3-7/8" Length

  • Item # 4YYY5
  • Mfr. Model # PA4735
Air Filter, Rectangular, 15/16" Height, 3-7/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYY5
Mfr. Model # PA4735
UNSPSC #40161505
Shipping Weight 0.001 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 3-3/32"
Length 3-7/8"
Description/Special Features Foam Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions