Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 23/32" Height, 3-27/32" Length

  • Item # 4YYX7
  • Mfr. Model # PA4094
Air Filter, Rectangular, 23/32" Height, 3-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYX7
Mfr. Model # PA4094
UNSPSC #40161505
Shipping Weight 0.125 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 23/32"
Width 3-19/32"
Length 3-27/32"
Description/Special Features Air Element
Includes Instruction Sheet
* This product's country of origin is subject to change

Compliance and Restrictions