Check Availability
  • BALDWIN FILTERS 

    Air Filter, Round, 3-9/32" Height, 3-9/32" Length, 5-1/2" Outside Dia.

  • Item # 4RFW8
  • Mfr. Model # PA4166
Air Filter, Round, 3-9/32" Height, 3-9/32" Length, 5-1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RFW8
Mfr. Model # PA4166
UNSPSC #40161505
Shipping Weight 0.77 lbs
Country of Origin Mexico *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Round
Element Only - Automotive Filters No
Height 3-9/32"
Width 5-1/2"
Length 3-9/32"
Outside Dia. 5-1/2"
Description/Special Features Air Element
Includes 3-1/4" (82.6) I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions