Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-19/32" Height, 4-31/32" Length

  • Item # 4RFT1
  • Mfr. Model # PA4908
Air Filter, Rectangular, 1-19/32" Height, 4-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RFT1
Mfr. Model # PA4908
UNSPSC #40161505
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-19/32"
Width 3-27/32"
Length 4-31/32"
Description/Special Features Foam Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions