Check Availability
  • BALDWIN FILTERS 

    Engine AirFilter,ElementOnly,Rectangular

  • Item # 4RFP8
  • Mfr. Model # PA4932
Engine AirFilter,ElementOnly,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RFP8
Mfr. Model # PA4932
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin Morocco *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-13/16"
Width 5-3/32"
Length 11-15/32"
Description/Special Features Panel Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close