Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 31/32" Height, 11-9/16" Length

  • Item # 48XM73
  • Mfr. Model # PA30110
Air Filter, Rectangular, 31/32" Height, 11-9/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XM73
Mfr. Model # PA30110
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 6-31/32"
Length 11-9/16"
Description/Special Features Engine Filter
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions