Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-5/16" Height, 8-7/8" Length

  • Item # 48FP33
  • Mfr. Model # PA30094
Air Filter, Rectangular, 1-5/16" Height, 8-7/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FP33
Mfr. Model # PA30094
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-5/16"
Width 6-27/32"
Length 8-7/8"
Description/Special Features Cabin Air Filter
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions