Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 15/16" Height, 6-11/32" Length

  • Item # 48FP32
  • Mfr. Model # PA30051
Air Filter, Rectangular, 15/16" Height, 6-11/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FP32
Mfr. Model # PA30051
UNSPSC #40161505
Shipping Weight 0.283 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 3-1/2"
Length 6-11/32"
Description/Special Features Panel Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions