Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-17/32" Height, 9-7/16" Length

  • Item # 425W18
  • Mfr. Model # PA30151
Air Filter, Rectangular, 1-17/32" Height, 9-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425W18
Mfr. Model # PA30151
UNSPSC #40161505
Shipping Weight 0.675 lbs
Country of Origin Republic of Kosovo *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-17/32"
Width 7-11/16"
Length 9-7/16"
Description/Special Features Cabin Air Element, Pull Tab
* This product's country of origin is subject to change

Compliance and Restrictions