Check Availability
  • BALDWIN FILTERS 

    Air Filter, Square, 5-1/4" Height, 19-1/2" Length

  • Item # 2NUL4
  • Mfr. Model # PA3815
Air Filter, Square, 5-1/4" Height, 19-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUL4
Mfr. Model # PA3815
UNSPSC #40161505
Shipping Weight 12.89 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Square
Element Only - Automotive Filters No
Height 5-1/4"
Width 19-1/2"
Length 19-1/2"
Description/Special Features Air Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In