Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 29/32" Height, 16-716" Length

  • Item # 11U556
  • Mfr. Model # PA4928
Air Filter, Rectangular, 29/32" Height, 16-716" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U556
Mfr. Model # PA4928
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 29/32"
Width 6-5/32"
Length 16-716"
Description/Special Features Air Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions