Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 18-17/32" Height, 18-17/32" Length, 11-27/32" Outside Dia.

  • Item # 6GHL1
  • Mfr. Model # RS5484
Air Filter, Radial, 18-17/32" Height, 18-17/32" Length, 11-27/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GHL1
Mfr. Model # RS5484
UNSPSC #40161505
Shipping Weight 7.9 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 18-17/32"
Width 11-27/32"
Length 18-17/32"
Outside Dia. 11-27/32"
Description/Special Features Radial Seal Air Element
Includes 6-9/16" (166.7) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions