Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 13-1/16" Height, 13-1/16" Length, 11-27/32" Outside Dia.

  • Item # 6GHL0
  • Mfr. Model # RS5483
Air Filter, Radial, 13-1/16" Height, 13-1/16" Length, 11-27/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GHL0
Mfr. Model # RS5483
UNSPSC #40161505
Shipping Weight 5.9 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 13-1/16"
Width 11-27/32"
Length 13-1/16"
Outside Dia. 11-27/32"
Description/Special Features Radial Seal Air Element
Includes 6-9/16" (166.7) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions