Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 11-3/8" Height, 11-3/8" Length, 9-31/32" Outside Dia.

  • Item # 6GHK8
  • Mfr. Model # RS5458
Air Filter, Radial, 11-3/8" Height, 11-3/8" Length, 9-31/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GHK8
Mfr. Model # RS5458
UNSPSC #40161505
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 11-3/8"
Width 9-31/32"
Length 11-3/8"
Outside Dia. 9-31/32"
Description/Special Features Air Element
Includes 11-1/2" Lid, 4-13/16" (122.2) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions