Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 20-29/32" Height, 20-29/32" Length, 9-15/16" Outside Dia.

  • Item # 6CJU7
  • Mfr. Model # RS5488
Air Filter, Radial, 20-29/32" Height, 20-29/32" Length, 9-15/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CJU7
Mfr. Model # RS5488
UNSPSC #40161505
Shipping Weight 9.25 lbs
Country of Origin Morocco *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 20-29/32"
Width 9-15/16"
Length 20-29/32"
Outside Dia. 9-15/16"
Description/Special Features Air Element
Includes 6" (152.4) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions