Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 16-5/16" Height, 16-5/16" Length, 9-3/32" Outside Dia.

  • Item # 5ECW8
  • Mfr. Model # RS5441
Air Filter, Radial, 16-5/16" Height, 16-5/16" Length, 9-3/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECW8
Mfr. Model # RS5441
UNSPSC #40161505
Shipping Weight 6.1 lbs
Country of Origin Morocco *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 16-5/16"
Width 9-3/32"
Length 16-5/16"
Outside Dia. 9-3/32"
Description/Special Features Air Element
Includes 5-7/16" (138.1) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In