Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 18-5/16" Height, 18-5/16" Length, 9-15/32" Outside Dia.

  • Item # 5ECW7
  • Mfr. Model # RS5440
Air Filter, Radial, 18-5/16" Height, 18-5/16" Length, 9-15/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECW7
Mfr. Model # RS5440
UNSPSC #40161505
Shipping Weight 7.4 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 18-5/16"
Width 9-15/32"
Length 18-5/16"
Outside Dia. 9-15/32"
Description/Special Features Air Element
Includes 5-15/32" (138.9) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions