Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 12" Height, 12" Length, 8-29/32" Outside Dia.

  • Item # 5ECW6
  • Mfr. Model # RS5438
Air Filter, Radial, 12" Height, 12" Length, 8-29/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECW6
Mfr. Model # RS5438
UNSPSC #40161505
Shipping Weight 4.75 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 12"
Width 8-29/32"
Length 12"
Outside Dia. 8-29/32"
Description/Special Features Air Element
Includes Flame Retardant Media
* This product's country of origin is subject to change

Compliance and Restrictions