Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 5ECW5
  • Mfr. Model # RS5434
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECW5
Mfr. Model # RS5434
UNSPSC #40161505
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 11-3/8"
Width 9-9/32"
Length 11-3/8"
Outside Dia. 9-9/32"
Description/Special Features Air Element
Includes 5-5/32" (131.0) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close