Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 27" Height, 10-39/64" Length, 9-9/32" Outside Dia.

  • Item # 54JF78
  • Mfr. Model # RS4634XP
Air Filter, Radial, 27" Height, 10-39/64" Length, 9-9/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JF78
Mfr. Model # RS4634XP
UNSPSC #40161505
Shipping Weight 6.45 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 27"
Width 10-29/32"
Length 10-39/64"
Outside Dia. 9-9/32"
Description/Special Features Nano Outer Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In