Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Radial, 21-29/32" Height, 12-39/64" Length, 11-29/32" Outside Dia.

  • Item # 53ZA03
  • Mfr. Model # RS30143
Air Filter, Element Only, Radial, 21-29/32" Height, 12-39/64" Length, 11-29/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ZA03
Mfr. Model # RS30143
UNSPSC #40161505
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 21-29/32"
Width 12-39/64"
Length 12-39/64"
Outside Dia. 11-29/32"
Description/Special Features Radial Seal Air Element
* This product's country of origin is subject to change

Compliance and Restrictions