Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Element Only, Radial, 29" Height, 15-1/2" Length, 15-1/8" Outside Dia.

  • Item # 53ZA02
  • Mfr. Model # RS30143 KIT
Air Filter, Element Only, Radial, 29" Height, 15-1/2" Length, 15-1/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ZA02
Mfr. Model # RS30143 KIT
UNSPSC #40161505
Shipping Weight 12.75 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 29"
Width 15-45/64"
Length 15-1/2"
Outside Dia. 15-1/8"
Description/Special Features Radial Seal Air Element with Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In