Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 18-1/8" Height, 18-1/8" Length, 11-15/16" Outside Dia.

  • Item # 53DP63
  • Mfr. Model # RS30142
Air Filter, Radial, 18-1/8" Height, 18-1/8" Length, 11-15/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DP63
Mfr. Model # RS30142
UNSPSC #40161505
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 18-1/8"
Width 11-15/16"
Length 18-1/8"
Outside Dia. 11-15/16"
Description/Special Features Radial Seal Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In