Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 4ZWL3
  • Mfr. Model # RS4775
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZWL3
Mfr. Model # RS4775
UNSPSC #40161505
Shipping Weight 4.8 lbs
Country of Origin United Kingdom *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 15"
Width 9-21/32"
Length 15"
Outside Dia. 9-21/32"
Description/Special Features Air Element
Includes 4-23/32" (119.9) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions