Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial

  • Item # 4ZWG9
  • Mfr. Model # RS4968
Air Filter, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZWG9
Mfr. Model # RS4968
UNSPSC #40161505
Shipping Weight 4.6 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 13-1/16"
Width 9-21/32"
Length 13-1/16"
Outside Dia. 9-21/32"
Description/Special Features Air Element
Includes 5-7/16" (138.1) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions