Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 4ZWE7
  • Mfr. Model # RS5411
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZWE7
Mfr. Model # RS5411
UNSPSC #40161505
Shipping Weight 5.65 lbs
Country of Origin Cyprus *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 17-9/16"
Width 9-27/32"
Length 17-9/16"
Outside Dia. 9-27/32"
Description/Special Features Air Element
Includes 4-3/4" (120.7) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions