Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Radial, 13-23/32" Height, 13-23/32" Length, 9-9/32" Outside Dia.

  • Item # 4ZVX7
  • Mfr. Model # RS3733
Air Filter, Radial, 13-23/32" Height, 13-23/32" Length, 9-9/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZVX7
Mfr. Model # RS3733
UNSPSC #40161505
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 13-23/32"
Width 9-9/32"
Length 13-23/32"
Outside Dia. 9-9/32"
Description/Special Features Outer Air Filter Element
Includes 5-5/32" (131.0) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In