Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 14-1/32" Height, 14-1/32" Length, 7-11/32" Outside Dia.

  • Item # 4ZUT6
  • Mfr. Model # RS5422
Air Filter, Radial, 14-1/32" Height, 14-1/32" Length, 7-11/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZUT6
Mfr. Model # RS5422
UNSPSC #40161505
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 14-1/32"
Width 7-11/32"
Length 14-1/32"
Outside Dia. 7-11/32"
Description/Special Features Air Element
Includes 4-5/32" (105.6) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions