Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 11-1/32" Height, 11-1/32" Length, 7-9/32" Outside Dia.

  • Item # 4ZUJ4
  • Mfr. Model # RS3735
Air Filter, Radial, 11-1/32" Height, 11-1/32" Length, 7-9/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZUJ4
Mfr. Model # RS3735
UNSPSC #40161505
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 11-1/32"
Width 7-9/32"
Length 11-1/32"
Outside Dia. 7-9/32"
Description/Special Features Air Element
Includes Foam Wrap
* This product's country of origin is subject to change

Compliance and Restrictions