Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 17-1/2" Height, 17-1/2" Length, 7-1/16" Outside Dia.

  • Item # 4ZUE5
  • Mfr. Model # RS5351
Air Filter, Radial, 17-1/2" Height, 17-1/2" Length, 7-1/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZUE5
Mfr. Model # RS5351
UNSPSC #40161505
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 17-1/2"
Width 7-1/16"
Length 17-1/2"
Outside Dia. 7-1/16"
Description/Special Features Air Element
Includes 5-11/16" (144.5) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions