Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial

  • Item # 4ZMT6
  • Mfr. Model # RS4130
Air Filter, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZMT6
Mfr. Model # RS4130
UNSPSC #40161505
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 6-1/4"
Width 5-1/32"
Length 6-1/4"
Outside Dia. 5-1/32"
Description/Special Features Air Element
Includes 3-5/32" (80.2) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions