Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 17-5/16" Height, 17-9/32" Length, 12-31/32" Outside Dia.

  • Item # 4XDV4
  • Mfr. Model # RS3749
Air Filter, Radial, 17-5/16" Height, 17-9/32" Length, 12-31/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XDV4
Mfr. Model # RS3749
UNSPSC #40161505
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 17-5/16"
Width 12-31/32"
Length 17-9/32"
Outside Dia. 12-31/32"
Description/Special Features Radial Seal Air Element
Includes 6-13/16" (173.0) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions