Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 4XDK3
  • Mfr. Model # RS3724
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XDK3
Mfr. Model # RS3724
UNSPSC #40161505
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 17-19/32"
Width 11-29/32"
Length 17-19/32"
Outside Dia. 11-29/32"
Description/Special Features Radial Seal Air Element
Includes 6-5/8" (168.3) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions