Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 15-31/32" Height, 15-31/32" Length, 11-7/32" Outside Dia.

  • Item # 4XDD3
  • Mfr. Model # RS5343
Air Filter, Radial, 15-31/32" Height, 15-31/32" Length, 11-7/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XDD3
Mfr. Model # RS5343
UNSPSC #40161505
Shipping Weight 9.7 lbs
Country of Origin Cyprus *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 15-31/32"
Width 11-7/32"
Length 15-31/32"
Outside Dia. 11-7/32"
Description/Special Features Air Element
Includes 13-17/32" Lid
* This product's country of origin is subject to change

Compliance and Restrictions