Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 15-17/32" Height, 15-17/32" Length, 13-15/32" Outside Dia.

  • Item # 4XDC8
  • Mfr. Model # RS4988
Air Filter, Radial, 15-17/32" Height, 15-17/32" Length, 13-15/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XDC8
Mfr. Model # RS4988
UNSPSC #40161505
Shipping Weight 9.6 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 15-17/32"
Width 13-15/32"
Length 15-17/32"
Outside Dia. 13-15/32"
Description/Special Features Radial Seal Air Element
Includes 8-5/32" (207.2) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions