Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 20-1/32" Height, 20-1/32" Length, 10-31/32" Outside Dia.

  • Item # 4XCV9
  • Mfr. Model # RS5413
Air Filter, Radial, 20-1/32" Height, 20-1/32" Length, 10-31/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XCV9
Mfr. Model # RS5413
UNSPSC #40161505
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 20-1/32"
Width 10-31/32"
Length 20-1/32"
Outside Dia. 10-31/32"
Description/Special Features Air Element
Includes Flame Retardant Media
* This product's country of origin is subject to change

Compliance and Restrictions