Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 4XCR8
  • Mfr. Model # RS4959
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XCR8
Mfr. Model # RS4959
UNSPSC #40161505
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 18-7/8"
Width 10-1/2"
Length 18-7/8"
Outside Dia. 10-1/2"
Description/Special Features Air Element
Includes Flame Retardant Media
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close